References
Edding:300 PERMANENT MARKER BLUE
Rubix:80297088
Manufacturer :4-300003
EAN:4004764390588
Documents
Product details : EDDING 300 PERMANENT MARKER BLUE
Designed for durability and precision, the edding 300 blue permanent marker is a trusted tool for professionals who need clear, lasting marks on a wide range of materials — including metal, plastic, glass, cardboard, and paper. Its 1.5–3 mm round nib delivers consistent strokes, while the waterproof and wear-resistant ink ensures visibility even in demanding environments.
Multi-Surface Application: Perfect for industrial settings such as manufacturing, logistics, and maintenance, where versatility is key.
Refillable for Long-Term Use: Compatible with the edding MTK 25 refill service, helping reduce waste and extend product life.
Safe & Low-Odour: Ink is free from toluene and xylene, making it suitable for use in enclosed or sensitive workspaces.
Built for Daily Use: Compact and robust design ideal for toolkits, production lines, and fieldwork.
Whether you're labelling components, marking storage containers, or coding materials, the edding 300 in blue delivers dependable results with every use.
Blue permanent marker for industrial use on metal, plastic, glass, cardboard, and more. Waterproof, wear-resistant ink with a 1.5–3 mm round nib. Refillable, low-odour and xylene-free ink for safer use.
Strengths
Long lasting marks on a variety of materials.
Practical clip prevents rolling away and can be secured on clothes and objects.
Cap can be stored on the end of the barrel to prevent risk of losing it.
High-quality brand product, made in Germany.
Ready to use.
Applications
Carton/Cardboard, Ceramic, Concrete/Stone, Foils, Glass, Leather, Metal/Steel/Iron, Paper, Plastic, Polystyrene, Rubber, Terracotta, Wood
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Tip type | round |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- In stock: Next day delivery








