References
Festo:LN-63
Rubix:118A3455
Manufacturer :5150
EAN:4052568000875

Documents
Product details : FESTO 5150 CLEVIS FOOT LN-63
Clevis foot Mounting LN-63 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=63, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=545 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x60x66 mm |
|---|---|
| Logistic Weight | 489,2 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Delivery usually within ( 16 ) days