FESTO 31764 CLEVIS FOOT LBG-63


LBG clevis foot mounting

References
festo:LBG-63
rubix:117A9176
manufacturer :31764
ean:4052568003920
LBG-63 Clevis foot mounting
brand logo
Technical specifications
TypeClevis foot mounting
See all Specifications

Product details : FESTO 31764 CLEVIS FOOT LBG-63


Clevis foot Mounting LBG-63 for spherical bearing with swivel flange SSNG or rod eye SGS and cylinders DNGU, DNG, DNC. or for spherical bearing with swivel flange SNCS or rod eye SGS with cylinders AEN, ADN, ADNP. Size=63, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=580 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)84x50x73 mm
Logistic Weight576,7 g
TypeClevis foot mounting
Show UNSPSC/ECL@SS
£ 92.00 excl. VAT
/ Each
£ 110.40 incl. VAT
  • Delivery usually within ( 2 ) days