References
Festo:LN-80
Rubix:118A3670
Manufacturer :5151
EAN:4052568000882

Documents
Product details : FESTO 5151 CLEVIS FOOT LN-80
Clevis foot Mounting LN-80 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=80, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=877 g
Technical specifications
Attributes
| Logistic Weight | 784 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 47.05 excl. VAT
/ Each
£ 56.46 incl. VAT
- Delivery usually within ( 16 ) days