References
Festo:LNG-100
Rubix:117A9170
Manufacturer :33895
EAN:4052568009748

Documents
Product details : FESTO 33895 CLEVIS FOOT LNG-100
Clevis foot Mounting LNG-100 Size=100, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=1141 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x101x95 mm |
|---|---|
| Logistic Weight | 1111 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 55.99 excl. VAT
/ Each
£ 67.19 incl. VAT
- Delivery usually within ( 2 ) days