References
Festo:LNZG-32
Rubix:117A8462
Manufacturer :32959
EAN:4052568004040

Documents
Product details : FESTO 32959 TRUNNION SUPPORT LNZG-32
Trunnion support LNZG-32 For cylinders with DNGZS trunnion Mounting. Size=32, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=83 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x50x27 mm |
|---|---|
| Logistic Weight | 86,45 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 47.21 excl. VAT
/ Each
£ 56.65 incl. VAT
- Delivery usually within ( 2 ) days