CLIMB-IT SLS02G LOADING STEPS 2 TREAD - GALVANISED
Loading Steps
See technical informationSee documentsReferences
Climb-It:SLS02G
Rubix:261A3479






Documents
Product details : CLIMB-IT SLS02G LOADING STEPS 2 TREAD - GALVANISED
Manufactured from strong tubular steel powder coated in blue or a galvanised finish
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
Overall Size H x W mm =1200 x 610
no. of treads 2
Technical specifications
Attributes
| Platform height | 500 m |
|---|---|
| Number of rungs | 2 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 659.77 excl. VAT
/ Each
£ 791.72 incl. VAT
- Delivery usually within ( 4 ) days
