CLIMB-IT AHSL04BL SPRING LOAD STEPS - 4 TREAD 1940 X 600 X 1110 BLUE


Spring Load Steps

References
climb-it:AHSL04BL
rubix:261A3457
brand logo
brand logo
Technical specifications
Platform height1000 m
Number of levels4
Typesafety steps

Product details : CLIMB-IT AHSL04BL SPRING LOAD STEPS - 4 TREAD 1940 X 600 X 1110 BLUE


4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Easy slope 50° angle enabling you to turn around &amp descend facing forwards
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of the platform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 1940 x 600 x 1110mm
no. of treads = 4
Load Capacity = 150kg

Technical specifications


Attributes
Platform height1000 m
Number of levels4
Typesafety steps
Show UNSPSC/ECL@SS
£ 765.22 excl. VAT
/ Each
£ 918.26 incl. VAT
  • Usually arrives within 14 working days