PINNACLE SMART POD 1274-052


Smart Pod

References
tb davies:1274-052
rubix:2516682
ean:5060169482326
brand logo
brand logo
Technical specifications
Platform height0.42 m
Number of levels1
Weight19 kg
See all Specifications

Product details : PINNACLE SMART POD 1274-052


The TB Davies range of Smart-Pods is the first hop-up with fully protected guardrail and gate - ideal for quick jobs around site, whilst still remaining compliant with working at height legislation. Folds neatly for carrying or wheeling to next job.

Strengths

•Full aluminium Heavy-Duty construction
Easy to carry or wheel to site
All components transport within the frame
Folds for transport
Supplied with 2 x Anti-surf feet x 2 Castors as standard

Technical specifications


Attributes
Platform height0.42 m
Number of levels1
Weight19 kg
Typesmart pod
Maximum working height2.02 m
Show UNSPSC/ECL@SS
£ 554.91 excl. VAT
/ Each
£ 665.89 incl. VAT
  • Usually arrives within 14 working days