CLIMB-IT SLS04G LOADING STEPS 4 TREAD - GALVANISED
Loading Steps
See technical informationSee documentsReferences
Climb-It:SLS04G
Rubix:261A3481






Documents
Product details : CLIMB-IT SLS04G LOADING STEPS 4 TREAD - GALVANISED
Manufactured from strong tubular steel powder coated in blue or a galvanised finish
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
Overall Size H x W mm =1730 x 610
no of treads = 4
Technical specifications
Attributes
| Platform height | 1000 m |
|---|---|
| Number of rungs | 4 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 848.63 excl. VAT
/ Each
£ 1,018.36 incl. VAT
- Delivery usually within ( 4 ) days
