• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Scaffolding, ladders and stairways(482)
  • Platforms(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
TUBESCA 5-7 TREAD SHERPASCOPIC PODIUM STEP 1274-013

TUBESCA 5-7 TREAD SHERPASCOPIC PODIUM STEP 1274-013

Tubesca

See technical information
References
TB Davies:1274-013
Rubix:1347471
brand logo
brand logo

Product details : TUBESCA 5-7 TREAD SHERPASCOPIC PODIUM STEP 1274-013


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,336.18 excl. VAT
/ Each
£ 1,603.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CLIMB-IT GFP44Z GLASS FIBRE PLATFORM STEP - 4 TREADS + TOOL TRAY 970 XCLIMB-IT CAL707 SAFETY STEPS WITH SAFETY LOCK - 7 TREAD 1900 X 860 X 2CLIMB-IT CAT411 FOLDING TELESCOPIC LARGE PLATFORM STEPSCLIMB-IT AHWPE1203BL EASY SLOPE WORK PLATFORM 1200MM - 3 TREADCLIMB-IT AAD04SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 4 TREADTB DAVIES 5.5M SINGLE SECTION ROOF LADDER 20 RUNGS 1305-002GPC HE400Z STEP STOOLCLIMB-IT SLS03G LOADING STEPS 3 TREAD - GALVANISEDCLIMB-IT AHWS07GY WAREHOUSE STEPS - 7 TREAD 2705 X 800 X 1600 GREYTB DAVIES 12 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-012PINNACLE SMART POD 1274-052CLIMB-IT CAL706 SAFETY STEPS WITH SAFETY LOCK - 6 TREAD 1720 X 830 X 2CLIMB-IT BWP100X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREADCLIMB-IT AHWPS1806GY WORK PLATFORM 1800MM - 6 TREAD 2455 X 920 X 2585CLIMB-IT AHWS04GY WAREHOUSE STEPS - 4 TREAD 1955 X 800 X 1150 GREY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap