CLIMB-IT AAP20 DOMED FEET HANDY STEPS 630 X 540 X 540 BLUE
Domed Feet Handy Steps
See technical informationSee documentsReferences
Climb-It:AAP20
Rubix:261A3436






Documents
Product details : CLIMB-IT AAP20 DOMED FEET HANDY STEPS 630 X 540 X 540 BLUE
Manufactured from durable blue painted strong tubular steel with 4 domed feet spring loaded castors
These steps easily glide across floors engage or disengage depending on whether or not weight is applied
Anti-slip treads (380 x 180mm) ensure secure grip
Load Capacity: 150kg
These steps easily glide across floors engage or disengage depending on whether or not weight is applied
Anti-slip treads (380 x 180mm) ensure secure grip
Load Capacity: 150kg
H x W x D mm 630 x 540 x 540
no. of treads 2
Platform height 510mm
Technical specifications
Attributes
| Platform height | 510 m |
|---|---|
| Number of rungs | 2 |
| Type | handy steps |
Show UNSPSC/ECL@SS
£ 334.13 excl. VAT
/ Each
£ 400.96 incl. VAT
- Delivery usually within ( 4 ) days
