GPC LOCK UP SECURITY CAGE 1580W GLC12Z


Lock Up Security Cage - 1605W

References
gpc industries:GLC12Z
rubix:203A6221
brand logo
brand logo

Product details : GPC LOCK UP SECURITY CAGE 1580W GLC12Z


Manufactured from 50 x 50mm Mesh Panels & Galvanised Roof
This unit is supplied fully constructed
Complete with a Hasp & Staple locking facility (padlock not supplied
Fork Lift needed for offloading

Technical specifications


Attributes
No attributes to display for this product
£ 3,307.20 excl. VAT
/ Each
£ 3,968.64 incl. VAT
  • Delivery usually within ( 21 ) days