SPARTEX SCB07Z SECURITY CAGE - 1400 X 1000 1630H 1630 BL


Security Cage

References
spartex:UK-SCB07Z
rubix:239A9133

Product details : SPARTEX SCB07Z SECURITY CAGE - 1400 X 1000 1630H 1630 BL


All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
All welded units constructed from steel angle & 25 x 25mm weld mesh Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous & valuable materials
Blue powder coat finish
Optional hazardous chemical sign available
Heavy duty angle iron frame with 25mm welded mesh walls to allow efficient visibility but ideal for security of valuable materials

Technical specifications


Attributes
No attributes to display for this product
£ 2,855.04 excl. VAT
/ Each
£ 3,426.05 incl. VAT
  • Delivery usually within ( 21 ) days