GPC LOCK UP SECURITY CAGE 3160W GLC18Z


Lock Up Security Cage - 3485W

References
gpc industries:GLC18Z
rubix:203A6223
brand logo
brand logo

Product details : GPC LOCK UP SECURITY CAGE 3160W GLC18Z


Manufactured from 50 x 50mm mesh panels and galvanised roof
This unit is supplied knock down for easy access into your premises
Complete with a hasp and staple locking facility (padlock not supplied)
GLC25Z and GLC35Z supplied with a pallet base which incorporates fork lift pockets
N.B - A Fork Lift will be needed to unload these units
weight 160kg
h x w x d = 1910 x 3160 x 1175mm

Technical specifications


Attributes
Materialsteel
Colourblue
Show UNSPSC/ECL@SS
£ 5,252.78 excl. VAT
/ Each
£ 6,303.34 incl. VAT
  • Delivery usually within ( 21 ) days