References
SKF:W 03
Rubix:101A5375
Manufacturer :77922
EAN:7316571353517

Product details : SKF LOCKING WASHER W 03
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0,81x33,73x33,73 mm |
|---|---|
| Logistic Weight | 3,8 g |
| Inner diameter | 17 mm |
| Outer diameter | 33.731 mm |
| Width | 0.812 mm |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- Usually arrives within 14 working days
