References
Loctite:454
Rubix:4511043
Manufacturer :142512
EAN:4100630250939

Documents
Product details : LOCTITE 454 SYRINGE 10G 142512
LOCTITE® 454 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE® 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.
Strengths
Universal instant adhesive gel
Will not drip or run
Non-wicking, specially suited to porous materials
Perfect for all quick repairs
Bonds similar or dissimilar substrate combinations of wood, metals, ceramics, most plastics
Will not drip or run
Non-wicking, specially suited to porous materials
Perfect for all quick repairs
Bonds similar or dissimilar substrate combinations of wood, metals, ceramics, most plastics
Applications
Ideal for overhead application and vertical faces
Technical specifications
Attributes
| Weight | 10 g |
|---|---|
| Min. temperature | -54 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 29.73 excl. VAT
/ Each
£ 35.68 incl. VAT
- In stock: Next day delivery