LOCTITE HY 4090 FAST, SRONG 50G 1778011


CA-Epoxy Loctite HY 4090

References
loctite:HY 4090 CR 50G EGFD
rubix:80158143
manufacturer :1778011
ean:5010266006246

Product details : LOCTITE HY 4090 FAST, SRONG 50G 1778011


LOCTITE® 4090™ is a two component, general purpose adhesive which provides a very fast fixture at room temperature. It provides good temperature and moisture resistance which also makes it suitable for applications in high temperature/humidity environments. The thixotropic nature makes it suitable forapplications where good gap filling properties on rough and poorly fitting surfaces are required.
LOCTITE 4090 is an innovative hybrid adhesive that combines high strength with a short curing speed. It’s what you need to solve your design and assembly challenges. With the speed of an instant adhesive and the strength of a structural adhesive, LOCTITE 4090 is extremely powerful and versatile.

Strengths


two component
general purpose adhesive
for applications in high temperature/humidity environments
thixotropic
hight viscosity

Applications

LOCTITE® 4090™ is designed to bond a variety of substrates including metals, most plastics and rubbers.
brand logo

Technical specifications


Attributes
Weight50 g
Min. temperature-40 °C
Max. temperature300 °C
Drying time3 min
ColourWhite
Show UNSPSC/ECL@SS
£ 65.44 excl. VAT
/ Each
£ 78.53 incl. VAT
  • In stock: Next day delivery