3M 679110 SCOTCH-WELD SUPER FAST INSTANT ADHESIVE SF100 TRANS20G
3M™ Scotch-Weld™ Super Fast Instant Adhesive SF100
See technical informationSee documentsReferences
3M:679110
Rubix:229A7362
Manufacturer :7100034060
EAN:04054596802292

Documents
Product details : 3M 679110 SCOTCH-WELD SUPER FAST INSTANT ADHESIVE SF100 TRANS20G
Bond to a variety of surfaces including leather, cork, wood, plastic and rubber with the low viscosity, very fast curing 3M™ Scotch-Weld™ Super Fast Instant Adhesive SF100. Our adhesive keeps productivity high and projects moving at speed.
Its low viscosity helps the adhesive flow quickly and create a thin layer in seconds when bonding difficult to bond plastics and rubbers, and acidic or contaminated surfaces.
Our adhesive meets CID A-A-3097, Type II, Class 1 specifications.
3M™ Scotch-Weld™ Super Fast Instant Adhesive SF100 is a low viscosity, very fast curing instant adhesive. This cyanoacrylate adhesive relies less on surface moisture for cure speed than standard cyanocrylates. It bonds to a variety of surfaces including leather, cork, wood, plastic and rubber.
Strengths
Super fast curing keeps projects moving forward and productivity high;Flexible container to pinch a precise drop or squeeze a steady bead with the desired length and low viscosity helps produce thin bond layer for fast, effective curing;Bonds to many surfaces including leather, cork, wood, plastic and rubber;Cut-to-size nozzle for targeted application;Fast curing to keep projects moving quickly
Applications
Bond to a variety of surfaces including leather; cork; wood; plastic and rubber
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Drying time | 0.2 min |
| Colour | colourless |
| Application type | incollaggi rapidi su materiali difficili, pelle, legno, cartone, plastica e gomma |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Delivery usually within ( 17 ) days