References
Teroson:SB 2444 340G
Rubix:1267830
Manufacturer :444651
EAN:4002872197051



Documents
Product details : TEROSON SB 2444 340G 444651
Body Repair – Bonding: rubber profile adhesive for bonding porous materials. TEROSON® SB 2444 is a contact adhesive based on polychloroprene with excellent characteristics for brush and spatula applications. The adhesive is used for bonding porous materials and demonstrates high initial bonding strength and contact-ability. The bond is flexible and heat-resistant. Typical applications include bonding of rubber profiles and mats to vehicles.
Strengths
•Pressure-sensitive
Flexible bond
High initial tack, allow 5 to 10 min. for solvent evaporation
Used for bonding rubber, flexible foams, leather, felt, damping materials to rubber, metal, wood and polyester, cardboard and rigid PVC
Flexible bond
High initial tack, allow 5 to 10 min. for solvent evaporation
Used for bonding rubber, flexible foams, leather, felt, damping materials to rubber, metal, wood and polyester, cardboard and rigid PVC
Technical specifications
Attributes
| Colour | beige |
|---|---|
| Volume | 340 ml |
| Min. temperature | -40 °C |
| Drying time | 10 min |
Show UNSPSC/ECL@SS
£ 18.26 excl. VAT
/ Each
£ 21.91 incl. VAT
- In stock: Next day delivery