4305 LC 20G LOCTITE 4305 UV CURING INSTANT ADHESIVE HIGH VISCOSITY 20G
UV instant adhesive
See technical informationSee documentsReferences
Loctite:4305
Rubix:261A7019
Manufacturer :456621
EAN:0079340369733

Documents
Product details : 4305 LC 20G LOCTITE 4305 UV CURING INSTANT ADHESIVE HIGH VISCOSITY 20G
LOCTITE 4305 is a transparent, light-green cyanoacrylate adhesive that hardens via low-intensity irradiation in the ultraviolet and visible spectrum, the secondary hardening takes place via surface humidity. It has excellent characteristics for gluing plastics and particularly fast surface hardening; the skin formation time is up to 5 seconds, and fixture time is 2 seconds. Also suitable for gluing ceramics and metal.
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | 2 °C |
| Colour | green |
Show UNSPSC/ECL@SS
£ 42.46 excl. VAT
/ Each
£ 50.95 incl. VAT
- Usually arrives within 14 working days