LOCTITE 4161 MEDICAL CYANOACRYLATE ADHESIVE 20G 231779
Loctite Medical Glue
See technical informationSee documentsReferences
Loctite:4161
Rubix:127A3301
Manufacturer :231779
EAN:0079340260788

Documents
Product details : LOCTITE 4161 MEDICAL CYANOACRYLATE ADHESIVE 20G 231779
LOCTITE 4161 is a general purpose cyanoacrylate instant adhesive. Suitable for use in the assembly of disposable medical device. Medium viscosity, ISO 10993 certified
Strengths
High viscosity
Moisture-cured
Moisture-cured
Applications
It is suitable for use in the assembly of disposable medical devices
Suitable substrates are plastics, rubber and metals
Suitable substrates are plastics, rubber and metals
Technical specifications
Attributes
| Weight | 0.02 g |
|---|---|
| Min. temperature | -53.9 °C |
| Drying time | 0.83 min |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 38.39 excl. VAT
/ Each
£ 46.07 incl. VAT
- In stock: Next day delivery