7100363011 3M VHB TAPE MAX PROMOTER CLEAR 946.4ML
3M™ VHB™ Tape Max Promoter
See technical informationSee documentsReferences
3M:7100363011
Rubix:406A4540
EAN:00068060759320

Documents
Product details : 7100363011 3M VHB TAPE MAX PROMOTER CLEAR 946.4ML
3M™ VHB™ Tape Max Promoter has been developed to ensure optimal performance with 3M™ VHB™ Tape Max forces on a variety of medium and high surface energy substrates. This promoter can be applied with a wetted towel, dauber bottle, brush, or swab to ensure targeted coverage without waste.
3M™ VHB™ Tape Max Promoter is designed for use with 3M™ VHB™ Tape Max series. This innovative adhesion promoter is engineered to amplify the bond strength of 3M™ VHB™ Tape Max products, ensuring robust and reliable adhesion for the most demanding applications.
Strengths
• PERFECT PAIRING: Engineered specifically for use with 3M™ VHB™ Tape Max Series
• ENHANCED PERFORMANCE: Amplifies the bond strength of 3M™ VHB™ Tape Max products
• IMPROVED EHS: No GHS08 health hazard classification for an enhanced working environment
• FOR EASY APPLICATION: Able to be applied with a wetted towel, dauber bottle, brush, or swab, ensuring targeted coverage without waste
Applications
Adhesion Promotion
Technical specifications
Attributes
| Volume | 946.4 ml |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 96.91 excl. VAT
/ Each
£ 116.29 incl. VAT
- Delivery usually within ( 24 ) days