LOCTITE SI 5910 HIGH PERFORMANCE SILICONE GSK BLK 300ML 2061753
Silicone SI 5910
See technical informationSee documentsReferences
Loctite:SI 5910 BK CR300ML ENDE
Rubix:794982
Manufacturer :2061753
EAN:5010266238548



Documents
Product details : LOCTITE SI 5910 HIGH PERFORMANCE SILICONE GSK BLK 300ML 2061753
LOCTITE® SI 5910 is a high-strength silicone sealant. It has been specially designed for sealing surfaces requiring good oil resistance. LOCTITE SI 5910 is intended for flexible mating surfaces or plastic gaskets.
Strengths
High-strength sealing product.
Excellent resistance to oils.
Especially suitable for metals and plastics.
Excellent resistance to oils.
Especially suitable for metals and plastics.
Applications
Silicone sealant – Excellent resistance to oils. Ideal for metal and plastic
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -55 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 67.19 excl. VAT
/ Each
£ 80.63 incl. VAT
- In stock: Next day delivery