References
SMC:EVR1220-F02
Rubix:183A2718
Manufacturer :EVR1220-F02
EAN:3618036115918

Product details : SMC EVR1220-F02 SHUTTLE VALVE
The VR1210/1200 series of circuit selector is a series of 3/2 valves with one output and two inputs and two pneumatic signals. The output is always supplied by a high-pressure inlet . The VR12**F series is a series of switches used to check the lines of the pneumatic pressure signal system. Connection is possible at any point and push-in fittings simplify connection. The timers of the VR2110 series combine an adjustable orifice and a determined flow rate, which allows them to transmit the pneumatic signal after the set time has elapsed.
Logic function and/or vr1200 series
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Type | vr1200 series |
| Number of Ports | 3 |
| Volume flow rate | 722.12 l/min |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- Delivery usually within ( 8 ) days