GATES 939640413 LONG SYNCHRONOUS BELT LL GT 5MR 10 GLASS - PER MTR
Long Length GT
See technical informationReferences
Gates:LL GT 5MR 10 (30M) GLASS
Rubix:103A4283
Manufacturer :939640413
EAN:5412571376586

Product details : GATES 939640413 LONG SYNCHRONOUS BELT LL GT 5MR 10 GLASS - PER MTR
The Long Length open-end belt is an alternative to chains for reversing positioning drives. Open-end belts are suitable for applications with linear motion (automatic doors, conveyor belts in warehouses, elevators), for accurate positioning (machine tools, machines with x-y coordinates) and bi-directional drives (computers, printers and office machines). Gates Long Length belts are available in various sizes, constructions and tooth profiles to cater to a wide range of power, speed and applications.
Strengths
• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
Low maintenance.
• No contamination by lubricants.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
Low maintenance.
• No contamination by lubricants.
Technical specifications
Attributes
| Profile | ll-gt |
|---|---|
| Primitive length | 0 mm |
| Belt width | 10 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 6000 |
Show UNSPSC/ECL@SS
£ 400.80 excl. VAT
/ 30 Metre
£ 480.96 incl. VAT
- Usually arrives within 14 working days
