References
Optibelt:608 8M 85 HIPO
Rubix:266A3660
Manufacturer :1081948
EAN:4044978557803

Product details : OPTIBELT 608 8M 85 HIPO 1081948
HTD-608-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 608 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 76 |
Show UNSPSC/ECL@SS
£ 65.83 excl. VAT
/ Each
£ 79.00 incl. VAT
- Usually arrives within 14 working days
