LONGSPAN LITE LLSK123GUGT STARTER BAY - 3 LEVELS 1800X2000X900


Longspan LITE Modular Light Duty Widespan Shelving

References
link 51:LLSK123GUGT
rubix:263A7137
brand logo
brand logo
Technical specifications
Load per level130 kg
Number of levels3
Height1800 mm
See all Specifications

Product details : LONGSPAN LITE LLSK123GUGT STARTER BAY - 3 LEVELS 1800X2000X900


The wide shelves offer easy access from both sides of the bay. The shelf width is ideal for storing mixed sized, awkward shaped items. Offices, Ideal for light duty applications in e-commerce, general stores and retail stockrooms. n Simple tap together assembly requires no specialised tools. n Domestic and commercial usage for manually handled general storage. n Modular starter and extension bay design allow for quick installation of bay runs. n 15mm FSC certified sustainable chipboard shelves.

Strengths

Ideal for hand loaded, large and bulky items, this quick and easy to assemble boltless light duty widespan shelving system offers chipboard shelf levels sitting on steel beams.

Technical specifications


Attributes
Load per level130 kg
Number of levels3
Height1800 mm
Length2000 mm
Depth900 mm
Show UNSPSC/ECL@SS
£ 427.88 excl. VAT
/ Each
£ 513.46 incl. VAT
  • Usually arrives within 14 working days