Industrial and warehouse shelving
Filter Options
Categories
light and medium duty shelving (56)
shelving for long loads (7)
industrial and warehouse shelving - accessory (1)
Brand
armorgard
(1)
bunker
(15)
draper
(1)
draper expert
(7)
gpc industries
(15)
link 51
(16)
sealey
(1)
37 Product(s) with 64 variant(s):
SPARTEX 873177 G-RACK SIDE LATERAL PROTECTION P 1100 X H 400 MM
- spartex:873177
- rubix:386A7828
- ean:3660338268120
- Usually arrives within 14 working days
- Type:ladder side protection 1100x400
£ 307.76 excl. VAT
/ Each
MAMMOTH MRS1060Z LIGHT DUTY RACKING 1800X1000X600 5 CHIPBOARD SHELVES
- gpc industries:MRS1060Z
- rubix:255A8380
- Delivery usually within ( 4 ) days
- Type:shelving
- Load per level:175 kg
- Number of levels:5
£ 145.59 excl. VAT
/ Each
MAMMOTH MRS1040Z LIGHT DUTY RACKING 1800X1000X400 5 CHIPBOARD SHELVES
- gpc industries:MRS1040Z
- rubix:255A8379
- Delivery usually within ( 4 ) days
- Type:shelving
- Load per level:175 kg
- Number of levels:5
£ 131.03 excl. VAT
/ Each
DRAPER 21658 4SHELF METAL UNIT 76X30X152CM
- draper:21658
- rubix:381A9369
- manufacturer :21658
- ean:5010559216581
- Delivery usually within ( 7 ) days
- Type:draper 21658 4-shelf metal shelving unit 760 x 300 x 1520 mm
- Load per level:50 kg
- Number of levels:4
£ 61.65 excl. VAT
/ Each
DRAPER EXPERT 52958 HD STEEL SHELVING UNIT 5 SHELVES 1220X610X1830MM
- draper expert:52958
- rubix:382A3779
- manufacturer :52958
- ean:5059482005862
- Delivery usually within ( 7 ) days
- Type:draper expert 52958 hd steel shelving unit 5 shelves 1220x610x1830mm
- Height:1830 mm
- Depth:610 mm
£ 174.98 excl. VAT
/ Each
BUNKER 24222 22PCS 4 TIER RACKING 1600MM
- bunker:24222
- rubix:390A4455
- manufacturer :24222
- Delivery usually within ( 7 ) days
- Type:bunker 24222 22pcs 4 tier racking 1600mm
- Height:1600 mm
- Depth:600 mm
£ 881.67 excl. VAT
/ Each
LINK 51 SHELVING 1980 X 1200 X 450MM ESX005GT
- link 51:ESX005GT
- rubix:1267221
- Usually arrives within 14 working days
- Type:link 51 shelving 1980 x 1200 x 450mm esx005gt
- Height:1980 mm
- Length:1200 mm
£ 299.56 excl. VAT
/ Each
LINK 51 SHELVING 1980 X 1500 X 600MM SX021GW
- link 51:SX021GW
- rubix:1267223
- Usually arrives within 14 working days
- Type:link 51 shelving 1980 x 1500 x 600mm sx021gw
- Height:1980 mm
- Length:1500 mm
£ 352.40 excl. VAT
/ Each
ROEBUCK 350726 STORE-RITE 3 BAY STSTEM GALV 2000 X 3068 X 400MM
- unbranded:GC013566
- rubix:350726
- Usually arrives within 14 working days
- Type:roebuck 350726 store-rite 3 bay ststem galv 2000 x 3068 x 400mm
- Height:2000 mm
- Length:3068 mm
£ 773.58 excl. VAT
/ Each
BUNKER 23634 MODULAR 3 TIER TOOL TROLLEY 646MM
- bunker:23634
- rubix:390A3130
- manufacturer :23634
- Delivery usually within ( 7 ) days
- Type:bunker 23634 modular 3 tier tool trolley 646mm
- Height:863 mm
- Depth:458 mm
£ 208.33 excl. VAT
/ Each
MRSC24GY MAILROOM SORTING UNIT - 24 COMPARTMENTS 1067 X 381 X 1067 GRE
- gpc industries:MRSC24GY
- rubix:261A3697
- Delivery usually within ( 6 ) days
- Type:mailroom sorting unit
- Height:1067 mm
- Depth:381 mm
£ 556.70 excl. VAT
/ Each
GPC GVR24 VERTICAL STORAGE RACK 4 BAYS 1200 X 600 X 1500MM
- gpc industries:GVR24
- rubix:230A6620
- Delivery usually within ( 16 ) days
- Type:racking
- Height:1500 mm
- Depth:600 mm
£ 1,120.00 excl. VAT
/ Each
GPC GVR99 MOBILE VARIABLE HEIGHT SHEET RACK 1400X800X1135MM
- gpc industries:GVR99
- rubix:221A5946
- Delivery usually within ( 16 ) days
- Type:racking
- Height:1135 mm
- Depth:800 mm
£ 1,137.15 excl. VAT
/ Each
LINK 51 LG SP SHELVING 1800 X 600MM STR 18LO6018S3LB070S
- link 51:18LO6018S3LB070S
- rubix:1267288
- Usually arrives within 14 working days
- Type:link 51 lg sp shelving 1800 x 600mm str 18lo6018s3lb070s
- Height:1800 mm
- Length:1800 mm
£ 1,436.12 excl. VAT
/ Each
LINK 51 LG SP SHELVING 1800 X 600MM STR 18LO6018C34LSTS
- link 51:18LO6018C34LSTS
- rubix:1267260
- Usually arrives within 14 working days
- Type:link 51 lg sp shelving 1800 x 600mm str 18lo6018c34lsts
- Height:1800 mm
- Length:1800 mm
£ 1,931.04 excl. VAT
/ Each
GPC BGS0605Z MAMMOTH GALVANISED SHELVING - 5 SHELVES 600 X 1000 1800
- gpc industries:BGS0605Z
- rubix:386A6675
- manufacturer :BGS0605Z
- Delivery usually within ( 4 ) days
- Type:gpc bgs0605z mammoth galvanised shelving - 5 shelves 600 x 1000 1800
- Height:1800 mm
£ 125.37 excl. VAT
/ Each
SEALEY HEAVY DUTY RACKING MPAP6572
- sealey:AP6572
- rubix:4534172
- manufacturer :AP6572
- Usually arrives within 14 working days
£ 535.53 excl. VAT
/ Each
DRAPER EXPERT 21663 HEAVY DUTY STEEL SHELVING UNIT 1220X450X1830MM
- draper expert:21663
- rubix:224A2029
- manufacturer :21663
- Delivery usually within ( 7 ) days
- Type:draper expert 21663 heavy duty steel shelving unit 1220x450x1830mm
£ 150.68 excl. VAT
/ Each
GPC BBS0403Z MAMMOTH ECONOMY SHELVING - 3 MDF SHELVES 400 X 900
- gpc industries:BBS0403Z
- rubix:386A6672
- manufacturer :BBS0403Z
- Delivery usually within ( 4 ) days
- Type:gpc bbs0403z mammoth economy shelving - 3 mdf shelves 400 x 900
- Height:900 mm
£ 62.23 excl. VAT
/ Each
DRAPER EXPERT 21659 HD STEEL SHELVING UNIT 5 SHELVES 920X305X1830MM
- draper expert:21659
- rubix:381A9370
- manufacturer :21659
- ean:5010559216598
- Delivery usually within ( 7 ) days
- Type:draper expert 21659 hd steel shelving unit 5 shelves 920x305x1830mm
£ 116.65 excl. VAT
/ Each
GPC MPS0946Z MAMMOTH PLASTIC SHELVING 460 X 900 1800
- gpc industries:MPS0946Z
- rubix:386A6671
- manufacturer :MPS0946Z
- Delivery usually within ( 4 ) days
- Type:gpc mps0946z mammoth plastic shelving 460 x 900 1800
- Height:1800 mm
£ 123.99 excl. VAT
/ Each
GPC PREMIER STORAGE SMALL VERT SHEET RACK 900 X 860 X 860MM BLUE GVR15
- gpc industries:GVR15
- rubix:80260719
- Delivery usually within ( 16 ) days
- Type:gpc premier storage small vert sheet rack 900 x 860 x 860mm blue gvr15
£ 707.40 excl. VAT
/ Each
BUNKER 27972 15PCS MODULAR STORAGE COMBO 2 TIER 1500MM S/STEEL
- bunker:27972
- rubix:390A4444
- manufacturer :27972
- Delivery usually within ( 7 ) days
- Type:bunker 27972 15pcs modular storage combo 2 tier 1500mm s/steel
£ 1,525.01 excl. VAT
/ Each
GPC MCS0606Z MAMMOTH CORNER SHELVING 600/600 X 1000/1000 1800
- gpc industries:MCS0606Z
- rubix:386A6667
- manufacturer :MCS0606Z
- Delivery usually within ( 4 ) days
- Type:gpc mcs0606z mammoth corner shelving 600/600 x 1000/1000 1800
- Height:1800 mm
£ 195.60 excl. VAT
/ Each
24 items of 37






























