Low Friction Cylinder
Type | Low Friction Cylinder |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 10 mm |
Logistic Weight | 100 g |
---|---|
Type | Low Friction Cylinder |
Cylinder diameter | 6 mm |
Cylinder stroke | 10 mm |
Min. temperature | 5 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days