Low Friction Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 15 mm |
Type | low friction cylinder |
Logistic Weight | 92 g |
---|---|
Cylinder diameter | 10 mm |
Cylinder stroke | 15 mm |
Type | low friction cylinder |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 4 ) days