SMC MGF100-100 GUIDE TABLE 100MM BORE


Low-Profile Compact Cylinder

References
smc:MGF100-100
rubix:133A8725
brand logo
brand logo
Technical specifications
TypeLow-Profile Compact Cylinder

Product details : SMC MGF100-100 GUIDE TABLE 100MM BORE


Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 100mm
Port Thread: Rc
Stroke: 100mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeLow-Profile Compact Cylinder
Show UNSPSC/ECL@SS
£ 1,804.48 excl. VAT
/ Each
£ 2,165.38 incl. VAT
  • Delivery usually within ( 4 ) days