JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU43 UK9

Low shoes 2058 JALAS®

See technical information
References
Jalas:2058-43
Rubix:265A8597
EAN:6408487537684
brand logo
Technical specifications
EU shoe size43
Colourblack

Product details : JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU43 UK9


A breathable safety shoe with high-quality protection. Ultimate softness and comfort thanks to the TIO (Three In One) sole that prevents long term injuries to the feet and back. The net-covered ventilation slots provide extra cooling. The Tri-Panel BOA® Fit System enables a perfect fit for individually shaped feet. The shoe has an aluminium toe cap and soft textile nail-penetration insert. The new Three in One sole technology is developed by Jalas.

Strengths

Oil-resistant outsole, Anti-static properties, Ventilating insole, BOA® Fit System, RPU traction outsole, ESD, Anatomically designed, Ergonomically shaped, Soft, Shock absorbing, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials

Technical specifications


Attributes
EU shoe size43
Colourblack
Show UNSPSC/ECL@SS
£ 236.12 excl. VAT
/ Each
£ 283.34 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

43
Select variants (14)