JALAS 2625 E-SPORT BOOT S3S SR CI HI FO LG EU42 UK8
Boots/Ankle boots 2625 JALAS®
See technical informationReferences
Jalas:2625-42
Rubix:401A9810
Manufacturer :2625-42

Product details : JALAS 2625 E-SPORT BOOT S3S SR CI HI FO LG EU42 UK8
The JALAS E-sport 2625 is a durable, mid-cut safety shoe designed for versatile work environments. It offers water-repellent split leather uppers and PU-coated parts for enhanced durability. The aluminium toe cap and flexible nail penetration insert provide reliable protection, while the high-grip PU outsole ensures stability. Certified ladder grip (LG) ensures secure climbing, making it perfect for manufacturing, warehouses, and logistics.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Ankle support, Water repellent, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 81.74 excl. VAT
/ Each
£ 98.09 incl. VAT
- In stock: Next day delivery
EU shoe size
42
