JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU37 UK4
Low shoes 2108 JALAS®
See technical informationSee documentsReferences
Jalas:2108-37
Rubix:244A5413
Manufacturer :2108-37
EAN:6408487510014





Documents
Product details : JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU37 UK4
Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material steel, rubber outsole, upper material full-grain leather.
Strengths
Anti-static properties, Ventilating insole, Water repellent leather, Specially designed details, Shock absorbing, Conforms with IEC 61340-5-1 (ESD)
Applications
Engineering, Office work
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 132.70 excl. VAT
/ Each
£ 159.24 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
