References
Jalas:6428-42
Rubix:227A1590
EAN:6408487435973



Product details : JALAS 6428 PRIMA LOW CUT SHOE S3 SRC EU42 UK8
Light, metal free, dress-like safety shoe, suitable for eg airport work. Upper in full-grain leather, nail protection insert in plasma-treated composite (PTC) textile, toecap in composite and PU outsole.
Strengths
Oil-resistant outsole, Metal free, Anti-static properties, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Airport work
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 110.13 excl. VAT
/ Each
£ 132.16 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
