JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU38 UK5
Low shoes 7128 JALAS®
See technical informationReferences
Jalas:7128-38
Rubix:386A1248
EAN:6408487508080

Product details : JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU38 UK5
A comfortable safety shoe with sport-inspired design, laces and high-quality protection. A functional knitted textile upper with padded Memory foam keeps feet safe, cool and snug on long workdays. The oil-resistant RPU outer sole provides excellent grip, while our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safe feet at work.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded shaft edge in memory foam, Ventilating insole, Ergonomically shaped, Soft, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 161.29 excl. VAT
/ Each
£ 193.55 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
