JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU38 UK5

Low shoes 9925 JALAS®

See technical information

References

Jalas:9925-38
Rubix:271A6181
EAN:6408487513510
brand logo

Technical specifications

EU shoe size38
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU38 UK5


This low-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The midsole and JALAS FX3 Supreme multilayer insole together with the sock-like construction provide ultimate comfort. PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper has net-covered ventilation holes to keep feet cool and prevent particles from entering the shoes. BOA® Fit System makes it easy to put on and take off the shoe.

Strengths

Breathable mesh, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials

Technical specifications


Attributes
EU shoe size38
Collar heightlow
Colourblack
Main materialtextile
ESDyes
Water proofno
Security Categorys1p
Slip resistanceyes
£ 151.86 excl. VAT
/ Each
£ 182.23 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

38