HARTLE LPP500 POLYPROPYLENE LEVER PUMP FOR PETROL DIESEL & OILS


LPP500 Pump - Syphon Action

References
hartle ige:LPP500
rubix:2536300
brand logo
brand logo
Technical specifications
Materialwetted parts: polypropylene-polyethylene-nitrile butadiene rubber
See all Specifications

Product details : HARTLE LPP500 POLYPROPYLENE LEVER PUMP FOR PETROL DIESEL & OILS


Lightweight and easy to use, high output, lever operated pumps manufactured from the highest quality engineered POLYPROPYLENE to provide excellent durability and chemical resistance. Available with either NITRILE or VITON seals, depending upon the application.

Strengths

Action: pump only
Colour: RED handle
Wetted parts: polypropylene ~ polyethylene  ~ nitrile
Fluid: petrol ~ diesel ~ kerosene ~ low to medium viscosity oils
Viscosity: 440cSt / SAE30

Technical specifications


Attributes
Materialwetted parts: polypropylene-polyethylene-nitrile butadiene rubber
Weight1 kg
Show UNSPSC/ECL@SS
£ 38.34 excl. VAT
/ Each
£ 46.01 incl. VAT
  • Usually arrives within 14 working days