Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Metering pump
HARTLE 6GR MEDIUM DUTY OIL DISPENSER 18L
HARTLE 6GR MEDIUM DUTY OIL DISPENSER 18L
Portable Oil Dispenser
References
hartle ige:
6GR
rubix:
1340383
Product details
Technical specifications
Product details : HARTLE 6GR MEDIUM DUTY OIL DISPENSER 18L
A portable, manually operated 17 litre capacity dispenser for light to medium oils.
Strengths
integral nozzle drip / storage holster
filler hole with screw cap
standard colours
Technical specifications
Attributes
Weight
6.7
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.42
excl. VAT
/
Each
£
241.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HARTLE LPP4 POLYPROPYLENE LEVER PUMP
SKF HYDRAULIC PUMP TMJL 100
SKF THAP300E
SKF THAP400E HYDRAULIC OIL INJECTOR 400 MPA
SKF TKGT 1 RK1 REFILL KIT 1 (20X SAMPLING CONTAINER 2X SET OF PLASTIC
ROEBUCK RSR SPECIALIST ROTARY PUMP RYTON
HARTLE LP32R REVERSIBLE ROTARY PUMP
HARTLE AIR-OPERATED PUMP 3:1
LUMATIC 33 110 01 TIN PLATE OIL MEASURE 1 LTR
SKF 728619E
GROZ ZEZF2 VERSATILE HAND LIFT PUMP FOR 20/25LTR DRUMS
HARTLE BOT206 HEAVY DUTY OIL DISPENSER 22L
HARTLE RYTON ROTARY PUMP PR9
SKF LUBRICANT - LAGG180AE
SKF LUBRICANT - LAGF50