Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Metering pump
SKF THAP400E HYDRAULIC OIL INJECTOR 400 MPA
SKF THAP400E HYDRAULIC OIL INJECTOR 400 MPA
Compressed air operated oil pump SKF
References
skf:
THAP 400E
rubix:
242A1623
ean:
7316572488454
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF THAP400E HYDRAULIC OIL INJECTOR 400 MPA
Compressed air pump
Technical specifications
Attributes
Weight
13
kg
Volume
0.64
cm³
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,869.82
excl. VAT
/
Each
£
10,643.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF LAGG50AE AIR PRESSURE GREASE PUMP TO SUITE 50KG KEGS
SKF LUBRICANT - LAGF50
LUMATIC 33 120 08 TIN PLATE OIL MEASURE 2 LTR
LUMATIC 33 110 01 TIN PLATE OIL MEASURE 1 LTR
HARTLE LPP4 POLYPROPYLENE LEVER PUMP
SKF LUBRICANT - LAGG180AE
LUMATIC 33 200 58 POLYTHENE MEASURE 5L G3314
SKF LUBRICANT - LAGG18M
SKF 226402 MAINTENANCE PRODUCTS
ROEBUCK RSR SPECIALIST ROTARY PUMP RYTON
SKF HYDRAULIC PUMP TMJL 50
HARTLE AIR-OPERATED PUMP 3:1
HARTLE 6GR MEDIUM DUTY OIL DISPENSER 18L
SKF LUBRICANT - LAGF18
HARTLE LPP500 POLYPROPYLENE LEVER PUMP FOR PETROL DIESEL & OILS