FESTO 14074 FLAT CYLINDER DZH-63-25-PPV-A


DZH Flat Cylinder

References
festo:DZH-63-25-PPV-A
rubix:111A6731
manufacturer :14074
ean:4052568112387
DZH-63-25-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH Flat Cylinder, metric
See all Specifications

Product details : FESTO 14074 FLAT CYLINDER DZH-63-25-PPV-A


Flat cylinder DZH-63-25-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,67 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1986 g
TypeDZH Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 445.62 excl. VAT
/ Each
£ 534.74 incl. VAT
  • Delivery usually within ( 2 ) days