FESTO 162597 PRESSURE REGULATOR LR-1-D-O-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1-D-O-MAXI
Rubix:123A7983
Manufacturer :162597
EAN:4052568131586

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162597 PRESSURE REGULATOR LR-1-D-O-MAXI
Pressure regulator LR-1-D-O-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x90x140 mm |
|---|---|
| Logistic Weight | 1414 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 370.59 excl. VAT
/ Each
£ 444.71 incl. VAT
- Delivery usually within ( 8 ) days