FESTO 192312 PRESSURE REGULATOR LR-3/8-D-I-MIDI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/8-D-I-MIDI
Rubix:123A7526
Manufacturer :192312
EAN:4052568079390

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192312 PRESSURE REGULATOR LR-3/8-D-I-MIDI
Pressure regulator LR-3/8-D-I-MIDI With increased return exhaust, working pressure up to 12 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x90x60 mm |
|---|---|
| Logistic Weight | 1085 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 203.94 excl. VAT
/ Each
£ 244.73 incl. VAT
- Delivery usually within ( 8 ) days