FESTO 186457 PRESSURE REGULATOR LR-1/2-D-7-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/2-D-7-MAXI
Rubix:123A6682
Manufacturer :186457
EAN:4052568146627

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 186457 PRESSURE REGULATOR LR-1/2-D-7-MAXI
Pressure regulator LR-1/2-D-7-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x90 mm |
|---|---|
| Logistic Weight | 1376 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 404.38 excl. VAT
/ Each
£ 485.26 incl. VAT
- Delivery usually within ( 8 ) days