FESTO 192313 PRESSURE REGULATOR LR-3/8-D-7-I-MIDI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/8-D-7-I-MIDI
Rubix:123A7527
Manufacturer :192313
EAN:4052568150891

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192313 PRESSURE REGULATOR LR-3/8-D-7-I-MIDI
Pressure regulator LR-3/8-D-7-I-MIDI With increased return exhaust, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1063 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 218.68 excl. VAT
/ Each
£ 262.42 incl. VAT
- Delivery date on request
Contact a branch