Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 528984 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K4-MINI
FESTO 528984 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K4-MINI
LRB-K pressure regulator valve batteries
References
festo:
LRB-1/4-D-7-O-K4-MINI
rubix:
123A7808
manufacturer :
528984
ean:
4052568163266
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 528984 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K4-MINI
Pressure regulator manifold LRB-1/4-D-7-O-K4-MINI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
1571,8
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
383.98
excl. VAT
/
Each
£
460.78
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 3412427 PINCH VALVE
FESTO 573355 FLOW SENSOR
FESTO 565401 FLOW SENSOR SFAB-600U-HQ10-2SA-M12
FESTO 8086628 PRESSURE REGULATOR MS2-LR-M5-D6-AR-BAR-B
FESTO 528974 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K3-MIDI
AVENTICS R412007169
FESTO VPPM-12L-L-1-G12-0L10H-LK-S1 REGULATROR
AVENTICS R412006136
FESTO 2931685 PINCH VALVE
FESTO 194609 PRESSURE REGULATOR LRS-1/8-D-7-O-I-MINI
SMC ARM11AB1-222-J MANIFOLD REGULATOR
SMC ARG20K-F01G1H-B
SMC ITV3010-33F3N ELECTRO-PNEUMATIC REGULATOR
SMC IR2210-F02-A PRECISION REGULATOR
AVENTICS FILTER/REGULATOR 0821300307