References
SMC:ARG20K-F01G1H-B
Rubix:265A1125
Manufacturer :02154475

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Product details : SMC ARG20K-F01G1H-B
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 1200 l/h |
Show UNSPSC/ECL@SS
£ 45.31 excl. VAT
/ Each
£ 54.37 incl. VAT
- Delivery usually within ( 4 ) days