FESTO 187735 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-PU-PO-420
MPPES Proportional Pressure Control Valve
See technical informationSee documentsReferences
Festo:MPPES-3-1/2-PU-PO-420
Rubix:132A4150
Manufacturer :187735
EAN:4052568148201

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 187735 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-PU-PO-420
Proportional pressure regulator MPPES-3-1/2-PU-PO-420 Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2881,5 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1,556.31 excl. VAT
/ Each
£ 1,867.57 incl. VAT
- Delivery usually within ( 26 ) days