FESTO 197534 PRESSURE REGULATOR LRB-D-7-O-MINI
LRB Pressure regulating valve
See technical informationSee documentsReferences
Festo:LRB-D-7-O-MINI
Rubix:124A3224
Manufacturer :197534
EAN:4052568082406

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 197534 PRESSURE REGULATOR LRB-D-7-O-MINI
Pressure regulator LRB-D-7-O-MINI Without Threaded Connection plates, for block Mounting, without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x42x53 mm |
|---|---|
| Logistic Weight | 284,89 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 123.80 excl. VAT
/ Each
£ 148.56 incl. VAT
- Delivery date on request
Contact a branch